Zoro Homepage

Wire Shelving Post, 74"H Post, Proform, Green Epoxy

  • Mfr # P74P

  • Zoro # G8165475


product price: $18.19
/ea

Key Features

Color
Epoxy Coated, Green
Material
Carbon Steel
Overall Width
1 in
Overall Height
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P74P
Zoro #
G8165475
UPC #
651588208939
Country of Origin
China

Dimensions

Overall Width
1 in
Overall Height
74 in

Details

Item
Post
Color
Epoxy Coated, Green
Material
Carbon Steel

Description

Wire Shelving Post,74 In.H Post,Proform

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.