Zoro Homepage

WIRE SHELVING POST STAINLESS 14in

  • Mfr # P14S

  • Zoro # G616553614


product price: $14.85
/ea

Key Features

Color
Stainless
Overall Depth
14 in
Overall Width
1 in
Overall Height
1 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P14S
Zoro #
G616553614
UPC #
651588071755
Country of Origin
China

Dimensions

Overall Depth
14 in
Overall Width
1 in
Overall Height
1 in

Details

Color
Stainless
Material
Stainless Steel
Item
Post

Description

Post with Leveling Legs, 14''H, numbered grooves in 1'' increments, includes 1 W-PLI and 1 W-PLB, 304 stainless steel, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.