Zoro Homepage

WIRE SHELVING POST STAINLESS 54in

  • Mfr # P54S

  • Zoro # G216553618


product price: $57.59
/ea

Key Features

Material
Stainless Steel
Color
Stainless
Overall Height
1 in
Overall Width
1 in
Overall Depth
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P54S
Zoro #
G216553618
UPC #
651588072073
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Width
1 in
Overall Depth
54 in

Details

Material
Stainless Steel
Color
Stainless
Item
Post

Description

Post with Leveling Legs, 54''H, numbered grooves in 1'' increments, includes 1 W-PLI and 1 W-PLB, 304 stainless steel, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.