Zoro Homepage

WIRE SHELVING POST STAINLESS 63in

  • Mfr # P63S

  • Zoro # G116553626


product price: $59.99
/ea

Key Features

Overall Width
1 in
Overall Depth
63 in
Color
Stainless
Overall Height
1 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P63S
Zoro #
G116553626
UPC #
651588072134
Country of Origin
China

Dimensions

Overall Width
1 in
Overall Depth
63 in
Overall Height
1 in

Details

Item
Post
Color
Stainless
Material
Stainless Steel

Description

Post with Leveling Legs, 63''H, numbered grooves in 1'' increments, includes 1 W-PLI and 1 W-PLB, 304 stainless steel, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.