
WIRE SHELVING POST STAINLESS 96
Mfr # P96S
Zoro # G816553629
product price: $67.69
/eaKey Features
Overall Depth
96 in
Overall Width
1 in
Material
Stainless Steel
Overall Height
1 in
Color
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P96S
Zoro #
G816553629
UPC #
651588207871
Country of Origin
China
Dimensions
Overall Depth
96 in
Overall Width
1 in
Overall Height
1 in
Details
Material
Stainless Steel
Item
Post
Color
Stainless
Description
Post with Leveling Legs, 96''H, numbered grooves in 1'' increments, includes 1 W-PLI and 1 W-PLB, 304 stainless steel, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.