
WIRE SHELVING SEISMIC SINGLE FOOT PLATE
Mfr # WR-SFP
Zoro # G616545329
product price: $34.69
/eaKey Features
Material
Carbon Steel
Overall Height
5.25 in
Overall Length
3.25 in
Overall Width
1.5 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR-SFP
Zoro #
G616545329
UPC #
651588214558
Country of Origin
China
Dimensions
Overall Height
5.25 in
Overall Length
3.25 in
Overall Width
1.5 in
Details
Material
Carbon Steel
Item
Shelving Accessories
Color
Chrome
Description
Single Seismic Foot Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.