Zoro Homepage

WIRE SHELVING SHELF DIVIDER 14in

  • Mfr # DIV14

  • Zoro # G916545265


product price: $16.49
/ea

Key Features

Color
Chrome
Overall Height
8 in
Overall Length
14 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIV14
Zoro #
G916545265
UPC #
651588067994
Country of Origin
China

Dimensions

Overall Height
8 in
Overall Width
0.33 in
Overall Length
14 in

Details

Color
Chrome
Item
Shelving Accessories
Material
Carbon Steel

Description

Wire Shelf Divider, 14''D x 8''H, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.