Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING SIDE LEDGE 21in

  • Mfr # SL21

  • Zoro # G416545239


product price: $21.99
/ea

Key Features

Overall Length
21 in
Overall Height
4 in
Color
Chrome
Material
Carbon Steel
Overall Width
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL21
Zoro #
G416545239
UPC #
651588072639
Country of Origin
China

Dimensions

Overall Length
21 in
Overall Height
4 in
Overall Width
1.6 in

Details

Item
Shelving Accessories
Color
Chrome
Material
Carbon Steel

Description

Side Ledge, 21''D x 4''H, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.