
WIRE SHELVING SIDE LEDGE BLACK 21in
Mfr # SL21BK
Zoro # G516545252
product price: $12.35
/eaKey Features
Overall Height
4 in
Overall Width
1.6 in
Overall Length
21 in
Material
Carbon Steel
Color
Epoxy Coated, Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL21BK
Zoro #
G516545252
UPC #
651588157329
Country of Origin
China
Dimensions
Overall Height
4 in
Overall Width
1.6 in
Overall Length
21 in
Details
Item
Shelving Accessories
Material
Carbon Steel
Color
Epoxy Coated, Black
Description
Side Ledge, 21''D x 4''H, black epoxy antimicrobial finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.