Zoro Homepage

WIRE SHELVING SIDE LEDGE PROFORM 21in

  • Mfr # SL21P

  • Zoro # G216545255


product price: $9.89
/ea

Key Features

Overall Width
1.6 in
Color
Epoxy Coated, Green
Overall Length
21 in
Overall Height
4 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL21P
Zoro #
G216545255
UPC #
651588092248
Country of Origin
China

Dimensions

Overall Width
1.6 in
Overall Length
21 in
Overall Height
4 in

Details

Item
Shelving Accessories
Color
Epoxy Coated, Green
Material
Carbon Steel

Description

Side Ledge, 21''D x 4''H, green epoxy antimicrobial finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.