
WIRE SHELVING SIDE LEDGE STAINLESS 12
Mfr # SL12S
Zoro # G816545310
product price: $18.29
/eaKey Features
Overall Height
4 in
Overall Length
12 in
Color
Stainless
Overall Width
1.6 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL12S
Zoro #
G816545310
UPC #
651588286838
Country of Origin
China
Dimensions
Overall Height
4 in
Overall Length
12 in
Overall Width
1.6 in
Details
Color
Stainless
Item
Shelving Accessories
Material
Stainless Steel
Description
Side Ledge, 12''D x 4''H, 304 stainless steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.