
WIRE SHELVING SIDE LEDGE STAINLESS 24
Mfr # SL24S
Zoro # G916545289
product price: $31.79
/eaKey Features
Overall Width
1.6 in
Overall Height
4 in
Material
Stainless Steel
Overall Length
24 in
Color
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL24S
Zoro #
G916545289
UPC #
651588199015
Country of Origin
China
Dimensions
Overall Width
1.6 in
Overall Height
4 in
Overall Length
24 in
Details
Item
Shelving Accessories
Material
Stainless Steel
Color
Stainless
Description
Side Ledge, 24''D x 4''H, 304 stainless steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.