
WIRE SHELVING SLANTED SHELF DIVIDER 18in
Mfr # DIV18SL
Zoro # G516553479
product price: $15.15
/eaKey Features
Material
Carbon Steel
Overall Length
18 in
Overall Width
0.5 in
Overall Height
8 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DIV18SL
Zoro #
G516553479
UPC #
651588214473
Country of Origin
China
Dimensions
Overall Length
18 in
Overall Width
0.5 in
Overall Height
8 in
Details
Material
Carbon Steel
Item
Merchandising and Display Divider
Color
Chrome
Description
Wire Shelf Divider, slanted, 18''D x 4''H, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.