Wire Shelving Unit, 24"D x 48"W x 63"H, 4 Shelves, Chrome (Discontinued)
- Mfr # WR63-2448C+WR-00
- Zoro # G9006067
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WR63-2448C+WR-00
Zoro #
G9006067
UPC #
-
Country of Origin
Multiple
Dimensions
Width
48"
Depth
24"
Height
63"
Overall Width
48 in
Overall Depth
24 in
Overall Height
69 in
Details
Item
Wire Shelving Unit
Number of Shelves
4
Color
Silver
Finish
Chrome
Standards
NSF
Shelf Adjustments
1 in
Item - Shelving
Metal Shelving
Includes
(4) Swivel Polyurethane 5 in Casters
Shelf Capacity
300 lb
No. of Shelves
4
Description
Wire Shelving Unit, Silver, Overall Depth 24 in, Overall Height 69 in, Overall Width 48 in, Includes (4) Swivel Polyurethane 5 in Casters, Standards NSF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.