Zoro Homepage

Wire Shelving Unit, 18"D x 42"W x 54"H, 4 Shelves, Chrome

  • Mfr # WR54-1842C

  • Zoro # G9004125


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter
Depth
18"
Height
54"
Number of Shelves
4
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR54-1842C
Zoro #
G9004125
UPC #
651588042311
Country of Origin
Multiple

Dimensions

Width
42"
Depth
18"
Height
54"
Overall Depth
18 in
Overall Height
54 in
Overall Width
42 in

Details

Item
Wire Shelving Unit
Shelving Type
Starter
Number of Shelves
4
Color
Silver
Finish
Chrome
Item - Shelving
Metal Shelving
Shelf Adjustments
1 in
Standards
NSF
Includes
(4) 54 in H Chrome Posts (4) 18 in x 42 in Chrome Wire Shelves, (16) Split Sleeves
Shelf Capacity
800 lb
No. of Shelves
4

Description

Wire Shelving Unit, Silver, Overall Depth 18 in, Overall Height 54 in, Overall Width 42 in, Includes (4) 54 in H Chrome Posts (4) 18 in x 42 in Chrome Wire Shelves, (16) Split Sleeves, Standards NSF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.