Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelving Unit, 18"D x 60"W x 54"H, 4 Shelves, Chrome, Shelf Adjustments: 1"

  • Mfr # WR54-1860C

  • Zoro # G2120889


product price: $262.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Depth
18"
Height
54"
Number of Shelves
4
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR54-1860C
Zoro #
G2120889
UPC #
651588042359
Country of Origin
Multiple

Dimensions

Width
60"
Depth
18"
Height
54"
Overall Height
54 in
Overall Depth
18 in
Overall Width
60 in

Details

Item
Wire Shelving Unit
Shelving Type
Starter
Number of Shelves
4
Color
Silver
Finish
Chrome
Standards
NSF
Shelf Capacity
600 lb
Includes
(4) 54 in H Chrome Posts (4) 18 in x 60 in Chrome Wire Shelves, (16) Split Sleeves
No. of Shelves
4
Shelf Adjustments
1 in
Item - Shelving
Metal Shelving

Description

Wire Shelving Unit, Silver, Overall Depth 18 in, Overall Height 54 in, Overall Width 60 in, Includes (4) 54 in H Chrome Posts (4) 18 in x 60 in Chrome Wire Shelves, (16) Split Sleeves, Standards NSF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.