Zoro Homepage

Wire Shelving Unit, 18"D x 60"W x 74"H, 4 Shelves, Chrome, Shelf Adjustments: 1"

  • Mfr # WR74-1860C

  • Zoro # G2113170


product price: $280.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Depth
18"
Height
74"
Material
Steel
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR74-1860C
Zoro #
G2113170
UPC #
651588042717
Country of Origin
Multiple

Dimensions

Width
60"
Depth
18"
Height
74"
Overall Width
60 in
Overall Height
74 in
Overall Depth
18 in

Details

Item
Wire Shelving Unit
Shelving Type
Starter
Material
Steel
Number of Shelves
4
Color
Silver
Finish
Chrome
Shelf Capacity
600 lb
Standards
NSF
Shelf Adjustments
1 in
No. of Shelves
4
Item - Shelving
Metal Shelving
Includes
(4) 74 in H Chrome Posts (4) 18 in x 60 in Chrome Wire Shelves, (16) Split Sleeves

Description

Wire Shelving Unit, Silver, Overall Depth 18 in, Overall Height 74 in, Overall Width 60 in, Includes (4) 74 in H Chrome Posts (4) 18 in x 60 in Chrome Wire Shelves, (16) Split Sleeves, Standards NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.