Wire Shelving Unit, 24"D x 72"W x 63"H, 4 Shelves, Chrome
Mfr # WR63-2472C
Zoro # G2110845
product price: $382.99
/eaKey Features
Shelving Type
Starter
Width
72"
Depth
24"
Height
63"
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR63-2472C
Zoro #
G2110845
UPC #
651588042632
Country of Origin
China
Dimensions
Width
72"
Depth
24"
Height
63"
Overall Height
63 in
Overall Depth
24 in
Overall Width
72 in
Details
Item
Wire Shelving Unit
Shelving Type
Starter
Material
Steel
Number of Shelves
4
Color
Silver
Finish
Chrome
Shelf Capacity
600 lb
Item - Shelving
Metal Shelving
No. of Shelves
4
Standards
NSF
Includes
(4) 63 in H Chrome Posts (4) 24 in x 72 in Chrome Wire Shelves, (16) Split Sleeves
Shelf Adjustments
1 in
Description
Wire Shelving Unit, Silver, Overall Depth 24 in, Overall Height 63 in, Overall Width 72 in, Includes (4) 63 in H Chrome Posts (4) 24 in x 72 in Chrome Wire Shelves, (16) Split Sleeves, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.