Zoro Homepage

Wire Shelving Unit, 24"D x 72"W x 74"H, 4 Shelves, Chrome, Shelf Adjustments: 1"

  • Mfr # WR74-2472C

  • Zoro # G9006261


product price: $456.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Depth
24"
Height
74"
Material
Steel
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR74-2472C
Zoro #
G9006261
UPC #
651588042816
Country of Origin
Multiple

Dimensions

Width
72"
Depth
24"
Height
74"
Overall Depth
24 in
Overall Height
74 in
Overall Width
72 in

Details

Item
Wire Shelving Unit
Shelving Type
Starter
Material
Steel
Number of Shelves
4
Color
Silver
Finish
Chrome
Shelf Adjustments
1 in
Item - Shelving
Metal Shelving
Shelf Capacity
600 lb
Includes
(4) 74 in H Chrome Posts (4) 24 in x 72 in Chrome Wire Shelves, (16) Split Sleeves
Standards
NSF
No. of Shelves
4

Description

Wire Shelving Unit, Silver, Overall Depth 24 in, Overall Height 74 in, Overall Width 72 in, Includes (4) 74 in H Chrome Posts (4) 24 in x 72 in Chrome Wire Shelves, (16) Split Sleeves, Standards NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.