Wire Shelving Unit, 4-Shelf, Green, 30in W x 18in D x 72in H

  • Mfr # RWR72-1830LDP

  • Zoro # G213330557


product price: $170.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Depth
18 in
Height
72 in
Material
Carbon Steel
Finish
Epoxy
Includes
(4) wire shelves, (4) posts, and (4) packs of split sleeves (4 pairs each)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWR72-1830LDP
Zoro #
G213330557
UPC #
651588169827
Country of Origin
China

Dimensions

Width
30 in
Depth
18 in
Height
72 in

Details

Item
Wire Shelving Unit
Material
Carbon Steel
Color
Green
Finish
Epoxy
Includes
(4) wire shelves, (4) posts, and (4) packs of split sleeves (4 pairs each)
No. of Shelves
4
Wire Shelf Adjustment Type
Split Sleeve
Shelf Capacity
300 lbs per shelf

Description

Convenient Shelving Unit Pack, 4-tier, 30in W x 18in D x 72in H, 300 lb. load capacity per shelf, includes: 4 wire shelves, 4 posts, and 4 packs of split sleeves 4 pairs each, green epoxy antimicrobial finish, NSF, shipped KD


  • Single Box Unit
  • Shelves easily adjust on 1" centers to your exact needs
  • Wire design allows for air circulation and minimal dust buildup
  • Includes posts, shelves, and all needed hardware - all in one box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.