
Wire Shelving Unit, 4-Shelf, Green, 42in W x 18in D x 72in H
Mfr # RWR72-1842LDP
Zoro # G913330567
product price:Â $168.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Depth
18 in
Height
72 in
Material
Carbon Steel
Finish
Epoxy
Wire Shelf Adjustment Type
Split Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RWR72-1842LDP
Zoro #
G913330567
UPC #
651588169865
Country of Origin
China
Dimensions
Width
42 in
Depth
18 in
Height
72 in
Details
Item
Wire Shelving Unit
Material
Carbon Steel
Color
Green
Finish
Epoxy
Wire Shelf Adjustment Type
Split Sleeve
Shelf Capacity
300 lbs per shelf
Includes
(4) wire shelves, (4) posts, and (4) packs of split sleeves (4 pairs each)
No. of Shelves
4
Description
Convenient Shelving Unit Pack, 4-tier, 42in W x 18in D x 72in H, 300 lb. load capacity per shelf, includes: 4 wire shelves, 4 posts, and 4 packs of split sleeves 4 pairs each, green epoxy antimicrobial finish, NSF, shipped KD
- Single Box Unit
- Shelves easily adjust on 1" centers to your exact needs
- Wire design allows for air circulation and minimal dust buildup
- Includes posts, shelves, and all needed hardware - all in one box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.