
Wire Shelving Unit, Plastic Mat, 4-Shelf, Green, 42in W x 21in D x 74in H
Mfr # WR74-2142WPM
Zoro # G513330554
product price: $460.99
/eaKey Features
Depth
21 in
Height
74 in
Material
Carbon Steel
Color
Green
Finish
Epoxy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR74-2142WPM
Zoro #
G513330554
UPC #
651588163245
Country of Origin
China
Dimensions
Width
42 in
Depth
21 in
Height
74 in
Details
Item
Wire Shelving Unit
Material
Carbon Steel
Color
Green
Finish
Epoxy
Includes
(4) plastic wire mats, (4) wire frames, (4) posts, and packs of split sleeves
No. of Shelves
4
Wire Shelf Adjustment Type
Split Sleeve
Load Capacity
600-800 lbs
Description
Wire Plastic Mat Shelving Unit, stationary, 4-tier, 42in W x 21in D x 74in H overall size, 600-800 lb. max weight, includes, 4 plastic wire mats, 4 wire frames, 4 posts, and packs of split sleeves, green epoxy antimicrobial coating, NSF, KD
- Single Box Unit
- Smooth, vented, open grid surface allows for air circulation and minimal dust buildup
- Resistant against corrosion
- Includes posts, shelves, and all needed hardware - all in one box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.