Wire Shelving Unit, Plastic Mat, 4-Shelf, Green, 48in W x 21in D x 74in H

  • Mfr # WR74-2148WPM

  • Zoro # G313330556


product price: $477.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Depth
21 in
Height
74 in
Material
Carbon Steel
Color
Green
Finish
Epoxy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR74-2148WPM
Zoro #
G313330556
UPC #
651588163269
Country of Origin
China

Dimensions

Width
48 in
Depth
21 in
Height
74 in

Details

Item
Wire Shelving Unit
Material
Carbon Steel
Color
Green
Finish
Epoxy
Includes
(4) plastic wire mats, (4) wire frames, (4) posts, and packs of split sleeves
No. of Shelves
4
Load Capacity
600-800 lbs
Wire Shelf Adjustment Type
Split Sleeve

Description

Wire Plastic Mat Shelving Unit, stationary, 4-tier, 48in W x 21in D x 74in H overall size, 600-800 lb. max weight, includes, 4 plastic wire mats, 4 wire frames, 4 posts, and packs of split sleeves, green epoxy antimicrobial coating, NSF, KD


  • Single Box Unit
  • Smooth, vented, open grid surface allows for air circulation and minimal dust buildup
  • Resistant against corrosion
  • Includes posts, shelves, and all needed hardware - all in one box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.