Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING UNIT W/ 24 BLUE DIVIDABLE GRIDS

  • Mfr # WR7-92080BL

  • Zoro # G216527886


product price: $1,087.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
7
Color
Chrome
Overall Width
18 in
Load Capacity
600-800 lb
Overall Height
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR7-92080BL
Zoro #
G216527886
UPC #
651588129975
Country of Origin
Multiple

Dimensions

Overall Width
18 in
Overall Height
74 in
Length
48 in

Details

Number of Shelves
7
Color
Chrome
Load Capacity
600-800 lb
Item
Shelving Unit Wire
Material
Carbon Steel

Description

Bin Wire Shelving System, 48''W x 18''D x 74''H, 800 lbs load capacity per shelf, includes: 7 shelves and 24 DG92080 blue containers, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.