Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING UNIT W/ 24 BLUE DIVIDABLE GRIDS

  • Mfr # WR9-93060BL

  • Zoro # G016528229


product price: $1,837.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
600-800 lb
Overall Height
74 in
Number of Shelves
9
Color
Chrome
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR9-93060BL
Zoro #
G016528229
UPC #
651588130094
Country of Origin
Multiple

Dimensions

Overall Height
74 in
Overall Width
24 in
Length
60 in

Details

Load Capacity
600-800 lb
Number of Shelves
9
Color
Chrome
Material
Carbon Steel
Item
Shelving Unit Wire

Description

Bin Wire Shelving System, 60''W x 24''D x 74''H overall size, 600 lb. capacity per shelf, includes: 9 wire shelves, 4 posts, and 24 DG92060 blue containers, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.