Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING UNIT W/ 24 RED DIVIDABLE GRIDS

  • Mfr # WR7-92080RD

  • Zoro # G116527825


product price: $1,114.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
74 in
Load Capacity
600-800 lb
Number of Shelves
7
Color
Chrome
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR7-92080RD
Zoro #
G116527825
UPC #
651588130018
Country of Origin
Multiple

Dimensions

Overall Height
74 in
Overall Width
18 in
Length
48 in

Details

Load Capacity
600-800 lb
Number of Shelves
7
Color
Chrome
Material
Carbon Steel
Item
Shelving Unit Wire

Description

Bin Wire Shelving System, 48''W x 18''D x 74''H, 800 lbs load capacity per shelf, includes: 7 shelves and 24 DG92080 red containers, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.