
WIRE SHELVING UNIT W/ 24 RED DIVIDABLE GRIDS
Mfr # WR9-93060RD
Zoro # G216528234
product price: $1,512.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Color
Chrome
Overall Width
24 in
Number of Shelves
9
Overall Height
74 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR9-93060RD
Zoro #
G216528234
UPC #
651588130131
Country of Origin
Multiple
Dimensions
Overall Width
24 in
Overall Height
74 in
Length
60 in
Details
Color
Chrome
Number of Shelves
9
Material
Carbon Steel
Load Capacity
600-800 lb
Item
Shelving Unit Wire
Description
Bin Wire Shelving System, 60''W x 24''D x 74''H overall size, 600 lb. capacity per shelf, includes: 9 wire shelves, 4 posts, and 24 DG92060 red containers, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.