
WIRE SHELVING UNIT W/ 36 RED DIVIDABLE GRIDS
Mfr # WR12-93030RD
Zoro # G016528885
product price: $1,941.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Color
Chrome
Number of Shelves
12
Length
60 in
Overall Width
24 in
Load Capacity
600 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR12-93030RD
Zoro #
G016528885
UPC #
651588130070
Country of Origin
Multiple
Dimensions
Length
60 in
Overall Width
24 in
Overall Height
63 in
Details
Color
Chrome
Number of Shelves
12
Item
Shelving Unit Wire
Load Capacity
600 lb
Material
Carbon Steel
Description
Bin Wire Shelving System, 60''L x 24''D x 63''H, 800 lbs load capacity per shelf, includes: 12 shelves and 36 DG93030 red containers, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.