Zoro Homepage

WIRE SHELVING UNIT W / GREEN BINS

  • Mfr # WR6-36-1236-102GN

  • Zoro # G616530707


product price: $318.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Overall Height
36 in
Material
Carbon Steel
Overall Width
12 in
Load Capacity
800 lb
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR6-36-1236-102GN
Zoro #
G616530707
UPC #
651588165539
Country of Origin
Multiple

Dimensions

Overall Height
36 in
Overall Width
12 in
Length
36 in

Details

Material
Carbon Steel
Load Capacity
800 lb
Color
Chrome
Item
Shelving Unit Wire
Number of Shelves
6

Description

Bin Wire Shelving System, 36''W x 12''D x 36''H overall size, 800 lb. capacity per shelf, includes: 6 wire shelves, 4 posts, 25 QSB102 green bins, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.