
WIRE SHELVING UNIT W / GREEN BINS
Mfr # WR6-36-1236-107GN
Zoro # G216530701
product price: $312.99
/eaKey Features
Number of Shelves
6
Load Capacity
800 lb
Overall Height
36 in
Overall Width
12 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR6-36-1236-107GN
Zoro #
G216530701
UPC #
651588159019
Country of Origin
Multiple
Dimensions
Overall Height
36 in
Overall Width
12 in
Length
36 in
Details
Number of Shelves
6
Load Capacity
800 lb
Color
Chrome
Item
Shelving Unit Wire
Material
Carbon Steel
Description
Bin Wire Shelving System, 36''W x 12''D x 36''H overall size, 800 lb. capacity per shelf, includes: 6 wire shelves, 4 posts, 20 QSB107 green bins, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.