Zoro Homepage

WIRE SHELVING UNIT W / RED BINS

  • Mfr # WR6-36-1236-101RD

  • Zoro # G816530781


product price: $345.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Number of Shelves
6
Material
Carbon Steel
Color
Chrome
Overall Width
12 in
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR6-36-1236-101RD
Zoro #
G816530781
UPC #
651588158937
Country of Origin
Multiple

Dimensions

Overall Width
12 in
Overall Height
36 in
Length
36 in

Details

Number of Shelves
6
Material
Carbon Steel
Color
Chrome
Item
Shelving Unit Wire
Load Capacity
800 lb

Description

Bin Wire Shelving System, 36''W x 12''D x 36''H overall size, 800 lb. capacity per shelf, includes: 6 wire shelves, 4 posts, 40 QSB101 red bins, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.