Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING UNIT W / RED BINS

  • Mfr # WR6-36-1236-109RD

  • Zoro # G016530567


product price: $401.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Color
Chrome
Load Capacity
800 lb
Overall Width
12 in
Number of Shelves
6
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR6-36-1236-109RD
Zoro #
G016530567
UPC #
651588159170
Country of Origin
Multiple

Dimensions

Overall Width
12 in
Length
36 in
Overall Height
36 in

Details

Color
Chrome
Load Capacity
800 lb
Item
Shelving Unit Wire
Number of Shelves
6
Material
Carbon Steel

Description

Bin Wire Shelving System, 36''W x 12''D x 36''H overall size, 800 lb. capacity per shelf, includes: 6 wire shelves, 4 posts, 15 QSB109 red bins, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.