Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING UNIT W/ snt's

  • Mfr # WR4-12225RD

  • Zoro # G216528821


product price: $1,099.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
4
Load Capacity
600 lb
Length
66 in
Material
Carbon Steel
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR4-12225RD
Zoro #
G216528821
UPC #
651588125977
Country of Origin
Multiple

Dimensions

Length
66 in
Overall Width
24 in
Overall Height
63 in

Details

Number of Shelves
4
Load Capacity
600 lb
Material
Carbon Steel
Color
Chrome
Item
Shelving Unit Wire

Description

Bin Wire Shelving System, 66''L x 24''D x 63''H, 800 lbs load capacity per shelf, includes: 4 shelves and 12 SNT225 red containers, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.