
WIRE SHELVING UNIT W/ snt's
Mfr # WR6-24185GY
Zoro # G216529866
product price: $1,026.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Material
Carbon Steel
Overall Width
18 in
Load Capacity
600-800 lb
Overall Height
74 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR6-24185GY
Zoro #
G216529866
UPC #
651588125939
Country of Origin
Multiple
Dimensions
Overall Width
18 in
Overall Height
74 in
Length
48 in
Details
Material
Carbon Steel
Load Capacity
600-800 lb
Color
Chrome
Item
Shelving Unit Wire
Number of Shelves
6
Description
Bin Wire Shelving System, 48''L x 18''D x 74''H, 800 lbs load capacity per shelf, includes: 6 shelves and 24 SNT185 gray containers, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.