
WIRE SHELVING UNIT W/ snt's
Mfr # WR6-24185RD
Zoro # G716529878
product price: $857.99
/eaKey Features
Overall Height
74 in
Overall Width
18 in
Length
48 in
Color
Chrome
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR6-24185RD
Zoro #
G716529878
UPC #
651588125915
Country of Origin
Multiple
Dimensions
Overall Height
74 in
Overall Width
18 in
Length
48 in
Details
Item
Shelving Unit Wire
Color
Chrome
Material
Carbon Steel
Load Capacity
600-800 lb
Number of Shelves
6
Description
Bin Wire Shelving System, 48''L x 18''D x 74''H, 800 lbs load capacity per shelf, includes: 6 shelves and 24 SNT185 red containers, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.