
WIRE SHELVING UNIT W / YELLOW BINS
Mfr # WR6-36-1236-101YL
Zoro # G116530849
product price: $374.99
/eaKey Features
Color
Chrome
Overall Width
12 in
Overall Height
36 in
Load Capacity
800 lb
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR6-36-1236-101YL
Zoro #
G116530849
UPC #
651588158951
Country of Origin
Multiple
Dimensions
Overall Width
12 in
Overall Height
36 in
Length
36 in
Details
Color
Chrome
Load Capacity
800 lb
Item
Shelving Unit Wire
Material
Carbon Steel
Number of Shelves
6
Description
Bin Wire Shelving System, 36''W x 12''D x 36''H overall size, 800 lb. capacity per shelf, includes: 6 wire shelves, 4 posts, 40 QSB101 yellow bins, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.