
WIRE SHELVING UNIT W/10 BLUE BINS
Mfr # 2475-954BL
Zoro # G316531660
product price: $836.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Bins
10
Bin Color
Blue
Number of Shelves
6
Load Capacity
400 lb
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2475-954BL
Zoro #
G316531660
UPC #
651588016848
Country of Origin
Multiple
Dimensions
Overall Depth
24 in
Overall Width
36 in
Overall Height
75 in
Details
Number of Bins
10
Bin Color
Blue
Number of Shelves
6
Load Capacity
400 lb
Material
Carbon Steel
Color
Galvanized
Item
Solid Shelving Unit
Description
Shelving Unit, 24''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 8 shelves, 10 23-7/8''L x16-1/2''W x 11''H QUS954 blue black bins, uprights and cross bars, smooth powder-coat finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.