Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING UNIT W/110 IVORY BINS

  • Mfr # WR74-1872-110104IV

  • Zoro # G216526940


product price: $1,609.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
12
Overall Height
74 in
Color
Chrome
Load Capacity
600-800 lb
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR74-1872-110104IV
Zoro #
G216526940
UPC #
651588080375
Country of Origin
Multiple

Dimensions

Overall Height
74 in
Length
72 in
Overall Width
18 in

Details

Number of Shelves
12
Color
Chrome
Item
Shelving Unit Wire
Load Capacity
600-800 lb
Material
Carbon Steel

Description

Bin Wire Shelving System, 72''L x 18''D x 74''H, 600 lbs load capacity per shelf, includes: 12 shelves and 176 QSB103 ivory bins, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.