
WIRE SHELVING UNIT W/118 GREEN BINS
Mfr # WR74-1860-103104GN
Zoro # G816530606
product price: $1,657.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Shelves
12
Overall Height
74 in
Material
Carbon Steel
Length
60 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR74-1860-103104GN
Zoro #
G816530606
UPC #
651588079836
Country of Origin
Multiple
Dimensions
Overall Height
74 in
Length
60 in
Overall Width
18 in
Details
Item
Shelving Unit Wire
Number of Shelves
12
Material
Carbon Steel
Color
Chrome
Load Capacity
600-800 lb
Description
Bin Wire Shelving System, 60''L x 18''D x 74''H, 600 lbs load capacity per shelf, includes: 12 shelves, 78 QSB103 and 40 QSB104 green bins, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.