
WIRE SHELVING UNIT W/118 RED BINS
Mfr # WR74-2460-105106RD
Zoro # G516528958
product price: $2,310.99
/eaKey Features
Material
Carbon Steel
Number of Shelves
12
Length
60 in
Overall Width
24 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR74-2460-105106RD
Zoro #
G516528958
UPC #
651588081792
Country of Origin
Multiple
Dimensions
Length
60 in
Overall Width
24 in
Overall Height
74 in
Details
Material
Carbon Steel
Number of Shelves
12
Color
Chrome
Load Capacity
600-800 lb
Item
Shelving Unit Wire
Description
Bin Wire Shelving System, 60''W x 24''D x 74''H, 600 lbs load capacity per shelf, includes: 12 shelves, 78 QSB105 and 40 QSB106 red bins, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.