Zoro Homepage

WIRE SHELVING UNIT W/12 BLUE BINS MOBILE

  • Mfr # MWRS-5-92080BL

  • Zoro # G016533100


product price: $939.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Chrome
Overall Width
18 in
Bin Color
Blue
Overall Height
63 in
Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWRS-5-92080BL
Zoro #
G016533100
UPC #
651588070918
Country of Origin
Multiple

Dimensions

Overall Width
18 in
Overall Height
63 in
Overall Length
36 in

Details

Color
Chrome
Bin Color
Blue
Item
Merchandising and Display Rack/Cart
Load Capacity
400 lb
Material
Carbon Steel
Total Number of Bins
12
Number of Shelves
5

Description

Bin Systems Unit, mobile, 36''W x 18''D x 69''H, includes: 4 posts, 2 flat wire shelves, 3 slanted wire shelves, 12 16-1/2''W x 10-7/8''D x 8''H blue bins DG92080 & 4 5'' swivel polyurethane casters 2 with brakes, blue, chrome plated finish, suitable for dry storage applications, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.