Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING UNIT W/12 BLUE BINS

  • Mfr # WRS-5-92080BL

  • Zoro # G816533119


product price: $758.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Depth
36 in
Number of Bins
12
Load Capacity
400 lb
Bin Color
Blue
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WRS-5-92080BL
Zoro #
G816533119
UPC #
651588044438
Country of Origin
Multiple

Dimensions

Overall Depth
36 in
Overall Width
18 in
Overall Height
63 in

Details

Number of Bins
12
Load Capacity
400 lb
Bin Color
Blue
Number of Shelves
5
Color
Chrome
Material
Carbon Steel
Item
Merchandising and Display Rack/Cart

Description

Bin Systems Unit, stationary, 36''W x 18''D x 63''H, includes: 2 flat wire shelves, 3 slanted wire shelves, 4 posts, & 12 16-1/2''W x 10-7/8''D x 8''H bins DG92080, blue, chrome plated finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.