Zoro Homepage

WIRE SHELVING UNIT W/12 CLEAR BINS

  • Mfr # WRS-5-92035CL

  • Zoro # G816533072


product price: $625.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Bins
12
Color
Chrome
Bin Color
Clear
Number of Shelves
5
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRS-5-92035CL
Zoro #
G816533072
UPC #
651588161401
Country of Origin
Multiple

Dimensions

Overall Width
18 in
Overall Depth
36 in
Overall Height
63 in

Details

Number of Bins
12
Color
Chrome
Bin Color
Clear
Number of Shelves
5
Item
Merchandising and Display Rack/Cart
Load Capacity
400 lb
Material
Carbon Steel

Description

Bin Systems Unit, stationary, 36''W x 18''D x 63''H, includes: 2 flat wire shelves, 3 slanted wire shelves, 4 posts, & 12 16-1/2''W x 10-7/8''D x 3-1/2''H clear bins DG92035CL, chrome plated finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.