
WIRE SHELVING UNIT W/12 GRAY BINS MOBILE
Mfr # MWRS-5-92035GY
Zoro # G016533124
product price: $812.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
63 in
Bin Color
Gray
Overall Length
36 in
Overall Width
18 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MWRS-5-92035GY
Zoro #
G016533124
UPC #
651588070819
Country of Origin
Multiple
Dimensions
Overall Height
63 in
Overall Length
36 in
Overall Width
18 in
Details
Bin Color
Gray
Material
Carbon Steel
Color
Chrome
Total Number of Bins
12
Item
Merchandising and Display Rack/Cart
Load Capacity
400 lb
Number of Shelves
5
Description
Bin Systems Unit, mobile, 36''W x 18''D x 69''H, includes: 4 posts, 2 flat wire shelves, 3 slanted wire shelves, 12 16-1/2''W x 10-7/8''D x 3-1/2''H gray bins DG92035 & 4 5'' swivel polyurethane casters 2 with brakes, blue, chrome plated finish, suitable for dry storage applications, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.