Zoro Homepage

WIRE SHELVING UNIT W/12 GRAY BINS MOBILE

  • Mfr # MWRS-5-92060GY

  • Zoro # G316533138


product price: $887.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
5
Bin Color
Gray
Load Capacity
400 lb
Overall Height
63 in
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWRS-5-92060GY
Zoro #
G316533138
UPC #
651588070871
Country of Origin
Multiple

Dimensions

Overall Height
63 in
Overall Length
36 in
Overall Width
18 in

Details

Number of Shelves
5
Item
Merchandising and Display Rack/Cart
Bin Color
Gray
Load Capacity
400 lb
Material
Carbon Steel
Total Number of Bins
12
Color
Chrome

Description

Bin Systems Unit, mobile, 36''W x 18''D x 69''H, includes: 4 posts, 2 flat wire shelves, 3 slanted wire shelves, 12 16-1/2''L x 10-7/8''W x 6''H gray bins DG92060 & 4 5'' swivel polyurethane casters 2 with brakes, gray, chrome plated finish, suitable for dry storage applications, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.