Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING UNIT W/12 GRAY BINS

  • Mfr # WRS-5-92060GY

  • Zoro # G416533038


product price: $562.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
5
Overall Depth
36 in
Color
Chrome
Load Capacity
400 lb
Number of Bins
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WRS-5-92060GY
Zoro #
G416533038
UPC #
651588044391
Country of Origin
Multiple

Dimensions

Overall Depth
36 in
Overall Height
63 in
Overall Width
18 in

Details

Number of Shelves
5
Color
Chrome
Load Capacity
400 lb
Number of Bins
12
Item
Merchandising and Display Rack/Cart
Material
Carbon Steel
Bin Color
Gray

Description

Bin Systems Unit, stationary, 36''W x 18''D x 63''H, includes: 2 flat wire shelves, 3 slanted wire shelves, 4 posts, & 12 16-1/2''W x 10-7/8''D x 6''H bins DG92060, gray, chrome plated finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.