Zoro Homepage

WIRE SHELVING UNIT W/12 GRAY BINS

  • Mfr # WRS-5-92080GY

  • Zoro # G216533214


product price: $758.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Bin Color
Gray
Load Capacity
400 lb
Number of Shelves
5
Overall Depth
36 in
Number of Bins
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRS-5-92080GY
Zoro #
G216533214
UPC #
651588044452
Country of Origin
Multiple

Dimensions

Overall Depth
36 in
Overall Width
18 in
Overall Height
63 in

Details

Bin Color
Gray
Load Capacity
400 lb
Number of Shelves
5
Number of Bins
12
Color
Chrome
Material
Carbon Steel
Item
Merchandising and Display Rack/Cart

Description

Bin Systems Unit, stationary, 36''W x 18''D x 63''H, includes: 2 flat wire shelves, 3 slanted wire shelves, 4 posts, & 12 16-1/2''W x 10-7/8''D x 8''H bins DG92080, gray, chrome plated finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.