
WIRE SHELVING UNIT W/12 RED BINS
Mfr # WRS-5-92035RD
Zoro # G816533034
product price: $522.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Shelves
5
Overall Height
63 in
Load Capacity
400 lb
Overall Width
18 in
Bin Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WRS-5-92035RD
Zoro #
G816533034
UPC #
651588044353
Country of Origin
Multiple
Dimensions
Overall Height
63 in
Overall Width
18 in
Overall Depth
36 in
Details
Number of Shelves
5
Load Capacity
400 lb
Bin Color
Red
Number of Bins
12
Material
Carbon Steel
Color
Chrome
Item
Merchandising and Display Rack/Cart
Description
Bin Systems Unit, stationary, 36''W x 18''D x 63''H, includes: 2 flat wire shelves, 3 slanted wire shelves, 4 posts, & 12 16-1/2''W x 10-7/8''D x 3-1/2''H bins DG92035, red, chrome plated finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.