
WIRE SHELVING UNIT W/12 RED BINS
Mfr # WRS-5-92080RD
Zoro # G816533225
product price: $800.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
400 lb
Overall Depth
36 in
Bin Color
Red
Number of Shelves
5
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WRS-5-92080RD
Zoro #
G816533225
UPC #
651588044476
Country of Origin
Multiple
Dimensions
Overall Depth
36 in
Overall Width
18 in
Overall Height
63 in
Details
Load Capacity
400 lb
Bin Color
Red
Item
Merchandising and Display Rack/Cart
Number of Shelves
5
Material
Carbon Steel
Number of Bins
12
Color
Chrome
Description
Bin Systems Unit, stationary, 36''W x 18''D x 63''H, includes: 2 flat wire shelves, 3 slanted wire shelves, 4 posts, & 12 16-1/2''W x 10-7/8''D x 8''H bins DG92080, red, chrome plated finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.