Zoro Homepage

WIRE SHELVING UNIT W/13 BINS MIXED

  • Mfr # WR6-13-MIXMD

  • Zoro # G616529916


product price: $896.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Chrome
Overall Width
18 in
Load Capacity
800 lb
Overall Height
74 in
Number of Shelves
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR6-13-MIXMD
Zoro #
G616529916
UPC #
651588275610
Country of Origin
Multiple

Dimensions

Overall Width
18 in
Overall Height
74 in
Length
42 in

Details

Color
Chrome
Load Capacity
800 lb
Item
Shelving Unit Wire
Number of Shelves
6
Material
Carbon Steel

Description

Bin Wire Shelving System, 42''W x 18''D x 74''H, 800 lbs load capacity per shelf, includes: 6 shelves, 4 QMS543 blue, 3 QMS533 red, 3 QMS532 yellow and 3 QMS531 green bins, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.